4-1/4 in. Round Hub Stainless Steel Screw-In Strainer in Oil Rubbed Bronze

You last purchased this on
 
Sioux Chief

4-1/4 in. Round Hub Stainless Steel Screw-In Strainer in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

4-1/4 in. Round Hub Stainless Steel Screw-In Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #S8212RB
  • Item #3270348
  • Manufacturer Part #821-2RB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in the USA
  • Fits: 821 series, 825 series, 827 series, 828 series, 829 series, and 840 series
  • Requires Certification

Specifications

Brand Model Compatibility:
821 Series, 825 Series, 827 Series, 828 Series, 829 Series, 840 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/4 in
Drain Component Type:
Strainer
End Connection 1:
Hub
End Connections:
Hub
Gauge (metal):
19 ga
Grate Style:
Round
Material:
Stainless Steel
Outlet Type:
Hub
Product Type:
Strainer
Strainer Style:
Screw-In
Trim Ring:
No