3/4 in. Copper Polybutylene Crimp Ring
Series 649 3/4 in. Copper Polybutylene Crimp Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with SDR-11 tubing only
- Pure, annealed copper rings
- Not for use with PEX tube
Specifications
- ASTM:
- ASTM F-1380
- Collection:
- Series 649
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- PEX Ring
- Material:
- Copper
- Origin:
- Domestic