DESCRIPTION
- No pipe seal tape or pipe joint compound needed on shower arm threads
- Stub out to shower arm connection is made outside the finished wall
- Stub out with copper tube, just like other fixtures
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Oil Rubbed Bronze
- Color Finish Category
- Bronze Tones
- End Connection 1
- FIP
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- GSA Approved
- No
- Height
- 31/40 in
- IAPMO Listed
- No
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday