DESCRIPTION

  • Allows shower arm installation with no external damage
  • Wrench locks into shower arm for secure, no slip installation

Sioux Chief 974 Series Shower Arm

S97460315

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
974 Series
Color Finish
Polished Chrome
Fitting Size 1
1/2 in
GSA Approved
No
Height
10 in
IAPMO Listed
No
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY