DESCRIPTION

  • Accepts snap-in and screw on strainers
  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief Shower Drain Base, Coil and Plug

S821THP2

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY