10 x 1-1/2 in. Slip Joint Plier

You last purchased this on
 
Sioux Chief

10 x 1-1/2 in. Slip Joint Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

10 x 1-1/2 in. Slip Joint Plier

  • Fast #
  • Part #SIO30610
  • Item #1755706
  • Manufacturer Part #306-10
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constant force design allows for controlled dumping by one person
  • Smooth surface is easy-to-clean and resists pitting and corroding
  • 5 in swivel caster and 12 in inset wheels for smooth handling and maneuverability
  • Made in USA
  • Crafted of durable rotomolded plastic
  • Features a powder-coated steel frame for corrosion resistance
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Handle Material:
Rubber
Jaw Capacity (in):
1-1/2 in
Length:
10 in
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Slip Joint Pliers