1/2 in. Polypropylene Pipe Strap
SimpleStrap™ 1/2 in. Polypropylene Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Supports 1/2" CTS horizontally or vertically when bracket is repositioned
Specifications
- Application:
- Commercial, Residential
- Collection:
- SimpleStrap™
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-3/20 in
- IAPMO Listed -:
- Yes
- Length:
- 3-9/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No
- Work Load Limit:
- 25 lb