DESCRIPTION

  • Fits: 821 series, 825 series, 827 series, 828 series, 829 series, and 840 series

Sioux Chief Snap In Strainer with Legs

S8272

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Material Type
ABS
Strainer Size
4-1/4 in
Width
4-1/4 in

Starting at
$12.2
EACH
  • QUANTITY

DOCUMENTS