DESCRIPTION

  • Corrosion resistant
  • Split for pre-piped jobs

Sioux Chief Snap One™ Snap-On Floor and Celling Plate

S9276

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Snap One™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
End Connection 1
IPS
Fits Pipe Size
1 1/2 in
Material
Plastic
Material Type
ABS

Starting at
$1.86
EACH
  • QUANTITY