DESCRIPTION

  • 100 percent rust proof
  • Split for pre-piped jobs

Sioux Chief Snap One™ Snap-On Floor and Celling Plate

S9277

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Snap One™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
2 in
Fitting Sizes
2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS

Starting at
$1.06
EACH
  • QUANTITY