1-1/2 in. IPS ABS Floor/Ceiling Plate Polished Chrome
Snap One™ 1-1/2 in. IPS ABS Floor/Ceiling Plate Polished Chrome
Package Quantity Info:
EA: 1 IP: 12 CA: 120 PT: 6000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant
- Split for pre-piped jobs
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Snap One™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1 1/2 in
- Length:
- 3-3/8 in
- Material:
- Plastic
- Material Type:
- ABS