DESCRIPTION

  • For use to fasten a toilet bowl securely to the floor
  • Includes nickel-plated steel acorn nut and zinc-plated washer

Sioux Chief Solid Brass Closet Bolt

S410PBPR

Length:

2-1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
1/4 in
GSA Approved
No
IAPMO Listed
No
Length
2-1/4 in
Material
Brass

Starting at
$1.63
per PAIR
  • QUANTITY