• Cart

DESCRIPTION

  • Brass thread inserts accept collar and clamp screws
  • Dome strainer and gravel guard are U.V. resistant

Sioux Chief Solvent Weld Planter Area Drain

S867P

Drain Opening:

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
CARB OTC LEED Compliant
No
Drain Opening
2 in
End Connection 1
Solvent Weld
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

Starting at
$47.54
EACH
  • QUANTITY

DOCUMENTS