DESCRIPTION

  • Bowl setting alternative material to wax
  • Excessive plunging will not cause leaks
  • Pre-drilled holes hold bolts upright, eliminating need to double nut

Sioux Chief Sponge Rubber Wide Flange Closet Bowl Cushion

S49010548

Height:

1 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Flanged
GSA Approved
No
Height
1 in
IAPMO Listed
Yes
Material
Rubber

Starting at
$6.97
EACH
  • QUANTITY