DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief Square Floor Sink with Ring and Strainer

S861PN

Drain Opening:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Drain Opening
3 in
End Connection 1
Hub
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY