DESCRIPTION

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications

Sioux Chief Square Grate

S86152IN

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
1/2 in
End Connection 1
No Hub
GSA Approved
No
IAPMO Listed
Yes
Length
12 in
Material
Cast Iron
NSF Certified
No
Width
12 in

Starting at
$254.16
EACH
  • QUANTITY