DESCRIPTION

  • Made in the USA
  • Mounting holes align with most conventional brackets
  • Spot solder to copper tube- heat the tube, not the strap

Sioux Chief Square O Strap

S50524

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Color Finish
Copper Plated
Fits Pipe Size
1/2 in
Gauge
17
Material
Copper Plated Steel

Starting at
$0.54
EACH
  • QUANTITY

DOCUMENTS