11-3/16 x 11-3/16 x 6-3/8 in. Floor Mount PVC Floor Sink
SquareMax™ 11-3/16 x 11-3/16 x 6-3/8 in. Floor Mount PVC Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamping collar available for above-grade installations
- All inner surfaces are pitched, no standing water in sump area
- Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
- Handles water temperatures up to 180°F
Specifications
- Adjustable:
- No
- Application:
- Commercial, Drainage
- Collection:
- SquareMax™
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- Grate Shape:
- Square
- Outlet Type:
- Inside Caulk
- Shape:
- Square
- Sink Bowl Size:
- 11-3/16 in x 11-3/16 in x 6-3/8 in
- Sink Depth:
- 8-7/16 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- PVC