SquareMax™ 5-1/16 in. Plastic Dome Strainer in White

Part #S861D  |  Item #3271331  |  Manufacturer Part #861-D

$8.08 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • PVC dome bottom strainer
  • Made in the USA

Documents

Specifications

Collection: SquareMax™

Color Finish: White

Color Finish Category: Whites

Diameter: 5-1/16 in

Drain Component Type: Dome Strainer

Height: 2-1/2 in

Material: Plastic

Material Type: PVC

Trim Ring: No