DESCRIPTION

  • Bulk rind-shank nails included
  • Compatible with copper, PEX and CPVC
  • Corrosion proof, and impact resistant
  • Locking finger holds pipe securely in place
  • Provides 1" offset from mounting surface to bottom of tube
  • Reduce callbacks caused by sheetrock installers piercing the tube
  • Secures to surface in any position
  • Unique v-shaped base easily adapts to engineered wood I-beam joists

Sioux Chief Stacked Offset Tube Hanger

S552C33

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3/4 in
Length
7/8 in
Material
Plastic