DESCRIPTION

  • Corrosion resistant
  • Holds 5 floors for head test
  • Knockout will not break apart and cannot fall down drain pipe
  • Proven performance, improved design

Sioux Chief TKO™ Stainless Steel Spigot Swivel Ring Closet Flange

S886ATMSPK

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
TKO™
End Connection 1
Spigot
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic, Stainless Steel
Material Type
430, ABS
Package Quantity
8

Starting at
Call for Pricing
  • QUANTITY