DESCRIPTION

Sioux Chief HearthMaster™ Standard Log Lighter Valve Key in Chrome

S949

Length:

SPECIFICATIONS

Collection
HearthMaster™
Color Finish
Polished Chrome
Length
3 in
Material
Brass

Starting at
$1.61
EACH
  • QUANTITY