DESCRIPTION

  • Easy to use pilot holes
  • Large diameter mounting flange

Sioux Chief Standard Sill with CPVC Connection

S117C22

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
CPVC
End Connection 2
CPVC
Fitting Size 1
1/2 in
Fitting Size 2
1-5/8 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Size
1/2 in x 1 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday