DESCRIPTION

  • LockBlocks™ are pre-assembled on each pair of brackets
  • LockBlocks™ compress on tube and brackets once screws are tightened down
  • Rigidly secures any stub out and prevents all movement
  • Twisted brackets easily mount to the face of the stud

Sioux Chief Strong Arm Bracket With 2 Lock Blocks

S5251622

Length:

16 in

SPECIFICATIONS

Length
16 in
Material
Plastic, Steel
Material Type
ABS

Starting at
$4.03
EACH
  • QUANTITY