DESCRIPTION

  • For 24" stud bays
  • PEX bend lock blocks are pre-assembled on each pair of brackets
  • Plastic elbow swivels 360° to work with tubing coming from any direction
  • Position stub outs at any desired location within the stud bay
  • Strong arm brackets provide a very rigid installation
  • Twisted brackets mount to face of stud
  • Use when stubbing out with 1/2" flexible CTS tube
  • When screws on LockBlocks™ are tightened, the blocks compress on tube, brackets, and elbow eliminating all movement

Sioux Chief Strong Arm Bracket with 2 Plastic Pex Bend

S525242PB

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 1/2 in

    S525242PB 

    $5.87
    $5.8
    Call for Pricing Call us for price $5.87 $5.8
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Fits Pipe Size
1/2 in
Height
2-1/8 in
Length
24 in
Material
Plastic
Material Type
PEX
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday