DESCRIPTION

  • Plastic elbow swivels 360° to work with tubing coming from any direction
  • Position stub outs at any desired location within the stud bay
  • Strong arm bracketing system with bend LockBlocks™ flexible tube support
  • Strong arm brackets provide a very rigid installation
  • Twisted brackets mount to face of stud
  • Use when stubbing out with 1/2" flexible CTS tube

Sioux Chief Strong Arm With 1 Plastic HEX Bend

S525161PB

Length:

SPECIFICATIONS

Length
16 in
Material
Plastic, Stainless Steel
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.43
EACH
  • QUANTITY