DESCRIPTION

  • For use with any 1/2" through 1" CTS pipe
  • LockBlocks™ compress on tube and brackets once screws are tightened down
  • Rigidly secures any stub out and prevents all movement
  • Twisted brackets easily mount to the face of the stud

Sioux Chief Strong Arm with Lock Block

S5251614

Length:

16 in

SPECIFICATIONS

Color Finish
Black, Red
FM Approved
No
Length
16 in
Material
Galvanized Steel, Plastic
Material Type
ABS, PVC
UL Listed
No
Width
2-1/4 in

Starting at
$3.54
EACH
  • QUANTITY