1/2 x 25-1/4 in. 16 ga Galvanized Steel Pipe Support Bracket

You last purchased this on
 
StrongArm™

525 Series 1/2 x 25-1/4 in. 16 ga Galvanized Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
StrongArm™

525 Series 1/2 x 25-1/4 in. 16 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S5252412
  • Item #3631183
  • Manufacturer Part #525-2412
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lock Blocks™ are pre-assembled on a pair of brackets or available with 2-1/2 in screws to mount directly to structure
  • Twisted brackets easily mount to the face of the stud and L-bent brackets mount inside the stud cavity
  • Rigidly secures any 1/2" - 1" CTS stub out and prevents all movement
  • Lock Blocks™ compress on tube and brackets after screws are tightened
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe, PEX Pipe
Coating:
Galvanized, Zinc Plated
Collection:
525 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5/8 in
Diameter:
5/8 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
16 ga
Height:
1-3/4 in
IAPMO Listed -:
Yes
Length:
25-1/4 in
Material:
Steel, Plastic
Material Type:
ABS
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Width:
7/8 in
Work Load Limit:
25 lb
cUPC Certified:
Yes