1/2 in. Galvanized Stainless Steel Pipe Support Bracket
1/2 in. Galvanized Stainless Steel Pipe Support Bracket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lock Blocks™ are pre-assembled on each pair of brackets
- Twisted brackets easily mount to the face of the stud
- Rigidly secures any stub out and prevents all movement
- Completely pre-assembled to reduce labor costs
- Snap-lock band secures to 1 1/2" – 2" DWV
- Secure directly to vent pipe when studs are not available (ideal for pedestal lavatories and island sinks)
- Lock Blocks™ compress on tube and brackets once screws are tightened down
Specifications
- Application:
- Lavatory, Sinks
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Work Load Limit:
- 25 lb