24 x 1/2 x 2-1/4 x 2-1/8 in. 25 lb. Galvanized Steel and ABS Bracket with Lock Block
StrongArm™ 24 x 1/2 x 2-1/4 x 2-1/8 in. 25 lb. Galvanized Steel and ABS Bracket with Lock Block
Frequently Purchased Together
Product Details
- Strong arm brackets provide a very rigid installation
- Plastic elbow swivels 360° to work with tubing coming from any direction
- Use when stubbing out with 1/2 in. flexible CTS tube
- For 24 in. stud bays
- Twisted brackets easily mount to the face of the stud
- When screws on LockBlocks™ are tightened, the blocks compress on tube, brackets, and elbow eliminating all movement
- Position stub outs at any desired location within the stud bay
- PEX bend lock blocks are pre-assembled on each pair of brackets
Specifications
- Coating:
- Galvanized
- Collection:
- StrongArm™
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 2-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Width:
- 2-1/4 in
- Work Load Limit:
- 25 lb