1/2 x 16 in. 16 ga Galvanized Steel Pipe Support Bracket

You last purchased this on
 
StrongArm™

525-PB Series 1/2 x 16 in. 16 ga Galvanized Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
StrongArm™

525-PB Series 1/2 x 16 in. 16 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S525162PB
  • Item #3803603
  • Manufacturer Part #525-162PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use when stubbing out with 1/2 in flexible CTS tube
  • Strong arm brackets provide a very rigid installation
  • Strong arm bracketing system with bend Lock Blocks™ flexible tube support
  • When screws on Lock Blocks™ are tightened, the blocks compress on tube, brackets, and elbow eliminating all movement
  • Position stub outs at any desired location within the stud bay
  • Twisted brackets easily mount to the face of the stud
  • PEX bend Lock Blocks™ are pre-assembled on each pair of brackets
  • Plastic elbow swivels 360° to work with tubing coming from any direction
  • Requires Certification

Specifications

Coating:
Galvanized, Zinc Plated
Collection:
525-PB Series
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
Yes
Length:
16 in
Material:
Steel, Plastic
Material Type:
ABS
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Work Load Limit:
25 lb
cUPC Certified:
Yes