DESCRIPTION

  • No tools required for fast and easy installation
  • Releasable locking mechanism

Sioux Chief Strut Clamp

S55022T

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1/2 in - 2 in
Material
Plastic
Material Type
Nylon
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday