DESCRIPTION

  • Can be mounted to a concrete pan before the pour
  • Multiple nail holes and slots for installation flexibility
  • Supports copper, PEX, or CPVC tubing
  • Use with pipe eye insulators

Sioux Chief Suspension Bracket

S521557

Width:

2 in

SPECIFICATIONS

FM Approved
No
Height
2-3/25 in
Material
Steel
UL Listed
No
Width
2 in

Starting at
$1.0
EACH
  • QUANTITY

DOCUMENTS