DESCRIPTION

  • Easy swivel thread installation
  • Long radius bend for better flow and less noise
  • MIP and FIP connections mean no soldering

Sioux Chief Sweat Copper Stub Out

S609L263A

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Size
1/2 in x 1/2 in
Type
Straight
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday