DESCRIPTION

  • Install easily on sweat tub/shower valves
  • No solder installation

Sioux Chief Sweat Shower Riser Fitting

S616650

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Male Sweat
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Length
50 in
Material
Copper
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday