DESCRIPTION

  • MIP and FIP swivel means no soldering
  • Made from Type L copper tube
  • Square O strap is crimped onto tube
  • Sweat into standard tub / shower valves

Sioux Chief Sweat Stub-Out Elbow

S608L2508

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
50 in
Material
Copper
Size
1/2 in
Type
Straight
Width
8 in