DESCRIPTION

  • Connect tub valve to spout nipple in a single easy step
  • Radius fits all valve rough-ins

Sioux Chief Sweat Tub Spout Elbow

S61357Y

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
End Connection 1
FIP Swivel
Fitting Size 1
1/2 in
Height
7 in
Lead Law Compliant
Yes
Length
5 in
Material
Copper
Size
1/2 in