1-1/2 in. Swivel J-Hanger

You last purchased this on
 
Sioux Chief

1-1/2 in. Swivel J-Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1-1/2 in. Swivel J-Hanger

  • Fast #
  • Part #S5536WZ
  • Item #3803611
  • Manufacturer Part #553-6WZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Ideal for running vent pipes across the attic
  • Install pipe from any direction
  • Allows for expansion and contraction
  • Cradle swivels 360°
  • Corrosion proof, and impact resistant
  • UV resistant
  • 100% corrosion proof
  • Requires Certification

Specifications

Application:
Drains, Vent, Waste
Coating:
Zinc
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Length:
10-1/8 in
Material:
Plastic
Material Type:
ABS
Product Type:
Pipe Hanger
UL Listed:
No
Work Load Limit:
30 lb