3 in. Black ABS J Hook With Nail
This product has been replaced by
Manufacturer Part #553-8W
Swivel J-Hanger™ 3 in. Black ABS J Hook With Nail
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Releasable locking mechanism
- Graduated numerals at nail ways for easy measuring
- Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
- Corrosion proof, and impact resistant
Documents
Specifications
- Collection:
- Swivel J-Hanger™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- S5538