DESCRIPTION

  • Includes 7/8" truss heads with deep slot

Sioux Chief Tank Bolt Set

S49010500PR

Length:

5-1/2 in

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
5-1/2 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
per PAIR
per PAIR
  • QUANTITY