Thermostatic Cartridge for TempControl 700 series
TempControl® Thermostatic Cartridge for TempControl 700 series
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass, Bronze, Stainless Steel construction
- Cartridge for 7-700 valve
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- TempControl®
- Faucet Part Type:
- Cartridge
- Height:
- 3 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel, Plastic
- NSF:
- NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3 in