DESCRIPTION

  • Set screw allows up to 1-1/2" of vertical adjustment over pipe or fitting
  • Withstands light foot traffic

Sioux Chief Tenzalloy Adjustable Access Cover

S8502T

Fits Pipe Size:

6-1/2 in

SPECIFICATIONS

Fits Pipe Size
6-1/2 in
Height
2-1/2 in
Material
Tenzalloy

Starting at
$55.92
EACH
  • QUANTITY

DOCUMENTS