DESCRIPTION

  • Set screw allows up to 1-1/2" of vertical adjustment over pipe or fitting
  • Withstands light foot traffic

Sioux Chief Tenzally Adjustable Accessess Cover for Medium Connection

S8503T

Fits Pipe Size:

6-5/8 in

SPECIFICATIONS

Fits Pipe Size
6-5/8 in
Height
2-3/8 in
Material
Tenzalloy

Starting at
$71.17
EACH
  • QUANTITY

DOCUMENTS