DESCRIPTION

  • Deeper glue surface ensures a good seal especially on unevenly cut pipe
  • May be glued to pipe with all-purpose glue
  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing

Sioux Chief GripTip™ Test Cap

S88102A

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
GripTip™
Diameter
5/8 in
End Connection 1
OD Compression
GSA Approved
No
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY