DESCRIPTION

  • Easy to install and remove
  • Eliminates inflatable test balls and other glue in or mechanical plugs
  • Seals the drain above the pipe and below the clamping collar, allowing tests to be performed properly

Sioux Chief Double-Duty™ Test Plug Only in White

S821TP

Brand Model Compatibility:

Sioux Chief S821 Series Drains

SPECIFICATIONS

Brand Model Compatibility
Sioux Chief S821 Series Drains
CARB OTC LEED Compliant
No
Collection
Double-Duty™
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC-DWV

Starting at
$2.55
EACH
  • QUANTITY