DESCRIPTION
- Beveled design provides a better seal when used with standard slip nut
- Perfect washer for basket strainer installations
Sioux Chief Drip-Free™ Thermoplastic Rubber Washer
S29020313
Diameter:
1-1/2 inSPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Collection
- Drip-Free™
- Color Finish
- Red
- Diameter
- 1-1/2 in
- End Connection 1
- Slip Joint
- GSA Approved
- No
- IAPMO Listed
- Yes
- Inside Diameter
- 1-1/4 in
- Material
- Plastic, Rubber
- Material Type
- Thermoplastic
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday