DESCRIPTION

  • Do not install vertically
  • For gravity flow applications only
  • Seals hand-tight and allows for easy maintenance and inspection

Sioux Chief Threaded PVC Extension Backwater Valve

S8692P

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Plastic
Material Type
PVC
UL Listed
No
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.05
EACH
  • QUANTITY

DOCUMENTS