3 in. Plastic ABS Closet Flange with Test Cap
3 in. Plastic ABS Closet Flange with Test Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 1120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable single piece construction
- Corrosion resistant swivel ring is engineered for maximum strength
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Push-On
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Test Cap Included:
- No