DESCRIPTION

  • Corrosion-resistant stainless steel swivel ring is engineered for maximum strength
  • Flush to floor
  • Holds 5 floors for head test
  • Knockout will not break apart and cannot fall down drain pipe
  • Made in the USA

Sioux Chief TKO™ Tko 3 x 4 Abs Closet Flange With Stainless Steel Ring

S884ATM

Diameter:

SPECIFICATIONS

Collection
TKO™
Color Finish
Black
Color Finish Category
Blacks
Diameter
3 in
Height
4 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.81
EACH
  • QUANTITY

DOCUMENTS