DESCRIPTION

  • Corrosion-resistant stainless steel swivel ring is engineered for maximum strength
  • Flush to floor
  • Holds 5 floors for head test
  • Knockout will not break apart and cannot fall down drain pipe
  • Made in the USA

Sioux Chief TKO™ Tko 3 x 4 Abs DWV Closet Flange

S883AT

Diameter:

3 in

SPECIFICATIONS

Collection
TKO™
Color Finish
Black
Color Finish Category
Blacks
Diameter
3 in
Height
4 in
Material
Plastic
Material Type
ABS

Starting at
$3.51
EACH
  • QUANTITY

DOCUMENTS